見やすさと使いやすさを向上した小型エコノミーカウンタ文字高さ8.6mmと大型表示を実現。視認性を重視したバックライト付きタイプをシリーズ化。キープロテクトスイッチの採用によりリセットキーのご操作を防止。ケース色は従来のライトグレーに加えてブラックタイプをシリーズ化。フロント部 NEMA4対応。電池交換により本体の再使用が可能。VDE0106 Part100に準拠したフィンガープロテクト構造を採用。安全規格UL、CSA取得、CEマーキング対応。EN61010-1 汚染度2/過電圧カテゴリーV適合。EN50081-1、EN50082-2のEMCの規格適合により、工業環境に加えて商業、軽工業環境での使用が可能。
見やすいとIP66Gの耐水性、耐油性を実現したDIN72×36サイズのトータルカウンタ/タイムカウンタ。文字高さは6桁タイプで15mmと大型表示を実現。ネガタイプLCDと赤色LEDバックライトの採用により、LEDと同等の高視認性を低消費電力で実現。フロント部とケース部の一体化および耐油部品材料により、IP66(JEM規格IP66G)、NEMA4を実現。首下長さ66mmの短胴化を実現。6桁タイプは、トータルカウンタ/タイマカウンタ機能を切替可能。スイッチの切替によりNPNとPNPの各入力モードに対応。外部リセットと手動リセットの両方に対応。VDE0106 Part 100に準拠した感電防止用のフィンガーセーフ端子台カバー付。安全規格UL、CSA規格。EMC規格に適合(EN61326)、CEマーク対応。
簡単設定で好評の小型カムポジショナが大きく機能アップ!DIN96×96mmの小型サイズ。1600r/minの高速動作、0.5°の高精度設定で幅広い用途に対応。業界初!見やすいバックライト付きネガLCD表示。出力遅れを補正する進角機能。回転数表示機能、パルス出力機能を搭載。UL/CSA規格取得、EMS規格に適合。