時間レンジ、動作モードのマルチ化。高圧、低圧二種類のAC/DCフリー電源。DIN48×48mmのフルマルチタイマ。消費電流を抑えたエコロジー設計。0設定瞬時出力により、シーケンスチェックが容易。UL、CSA、NK、LR取得。EN61812-1適合。CEマーク対応。
電源の波形歪に対する耐性を向上。UL、CSA、LR、NK取得。EN61812-1適合の安全設計。CEマーク対応。1台で0.5秒〜120秒の間で4種類の時間レンジが選択可能。
電源の波形歪に対する耐性を向上。UL、CSA、LR、NK取得。EN61812-1適合の安全設計。CEマーク対応。0.05秒〜30時間または1.2秒〜300時間の間で14種類の時間レンジが選択可能。0設定瞬時出力が可能。目盛りを0方向に回し切ることで瞬時に出力するので、シーケンス動作の確認などが容易。
電源の波形歪に対する耐性を向上。UL、CSA、LR、NK取得。EN61812-1適合の安全設計。CEマーク対応。Sシリーズで0.05秒〜12秒、Mシリーズで0.05分〜12分の間で各々4種類の時間レンジが選択可能。