スタンダードの高級品として開発された高動力伝動用のVベルトです。伝動馬力当りのコストが安い。市販性がある。取り扱いが簡単である。強力で伸びの少ないポリエステルコードと合成ゴム配合を採用。スタンダードに比較して約60%のパワーアップです。静電防止性能―電気抵抗は0.05〜0.2MΩ(Vベルト216mm間内)で米国RMA規格(規定6MΩ以下)に合格。すぐれた物理的性能―特殊合成ゴム配合により、耐熱性、耐油性、耐薬品性、難燃性にすぐれています。
スタンダードの高級品として開発された高動力伝動用のVベルトです。伝動馬力当りのコストが安い。市販性がある。取り扱いが簡単である。強力で伸びの少ないテトロンコードと合成ゴム配合を採用。スタンダードに比較して約60%のパワーアップです。静電防止性能―電気抵抗は0.05〜0.2MΩ(Vベルト216mm間内)で米国RMA規格(規定6MΩ以下)に合格。すぐれた物理的性能―特殊合成ゴム配合により、耐熱性、耐油性、耐薬品性、難燃性にすぐれています。