故障のないコンパクトなフロートタイプのオートドレン空圧機器に、画期的な自動化と省力化をもたらしています。従来の製品と比べ故障率が1/500以下(3年間の実績による)ドレンに対する高い即感性、ドレンを多量に早く排出。小型、軽量、取り付け簡単・電源不要
・「ミストオール」は、最高で大気圧露点−30℃の性能を発揮するコンパクトなエアドライヤです。他の熱媒体を使用せず大気圧露点最高−30℃の性能は画期的。また配管中の飽和水を100%除去いたします。・一般的に、除湿機器やミクロンフィルタは、高度になればなるほど性能劣化や故障が急速に起きていますが「ミストオール」は目づまりや侵食を起こすところがありませんので、長期間性能劣化や故障は起きません。また、取替え部品や可動部がありませんので一切メンテナンスは不要です。・油分や不純物の除去率が優れています。0.3〜0.5ppmw/w(コンスタント)までのエアロゾル状の油分、タールを、0.1μmまでの固形物を除去し、取替え部品不要のノーメンテナンス。ミクロンフィルタの分野でも画期的な製品です。油分、タールがうまくとれない個所にご使用下さい。・初期の圧力損失の増加はありません。油分、タール、カーボンが、こし器や壁面に付着して目づまりを起こすと急速に圧力損失が大きくなりますが、「ミストオール」は構造的にこうした心配がありませんので安心してご使用いただけます。「ミストオール」の圧力損失は、定格処理流以下では0.01〜0.03MPaです。・エアシリンダーの寿命に最も関係しているのがエアの露点。エアは乾燥し過ぎても夏場に湿り過ぎても故障率が高くなります。エアシリンダーや電磁弁にとって最適露点のエアを造り出しています。接続部中心から最上迄の寸法:15mm