軽い切換え感触で、確実な切換えと軽快な操作感が得られます。レバー倒れ角度が大きい(25°)ので、倒れ方向が明確になります。又レバーの頭部から押圧力が加えられても、下降防止機構のため内部機構に影響なく、品質は常に安定しています。耐磨耗性と、耐アーク性に優れた特殊銀合金の接点は、高い接触安定性と、長寿命を保ちます。端子間に複数の絶縁壁を設け、核端子間距離を大きくし、絶縁・耐電圧の安全性を配慮します。ケースの成形材料は、UL-94V-0認定品(自己消火性)で、しかも耐アーク性、絶縁性に優れた樹脂を採用し、長寿命、並びに低負荷から高負荷まで、高い性能効果を保ちます。ケースカバーにステンレスを採用。耐蝕性能を高めるとともに、諸環境での安全性を高め、その用途を広めております。各接点の周囲に内部絶縁壁を設けて、各端子間の絶縁性を高め、耐久性の向上を図っています。可動接片受部が、可動接片を挟んで保持する構造を採用し、接触信頼性の向上を図っています。端子部はエポキシシールにより、フラックス等の浸入及び端子ガタの発生を防止し、接触の安定性を一層向上しています。内部構造は寿命が長い、容量が大きく取れる、堅牢等が優れたシーソー方式を採用しています。
丸洗い洗浄が可能です。洗浄は深さ10cmの液浴槽にて、5分以内で実施してください。コイルバネ、滑動棒、切換板の組合せによる、独自の切換節度機構により、確実な切換えと軽快な操作感が得られます。PC-H、PC-V端子形は、1/2インチカードラックに適用が可能です。レバーに樹脂を採用することにより、静電耐圧20kV以上(レバー先端にて)を確保しております。レバー倒れ角度が大きい(26℃)ので、倒れ方向が明確になります。スライディング・ツイン・クロスバー・コンタクト機構採用。微小電流、低電圧領域に対し安定した高い接触信頼性を保持します。端子部はエポキシシールにより、フラックス等の浸入及び端子ガタの発生を防止し、接触の安定性を一層向上しています。端子間ピッチはインチピッチを採用したプリント基板用です。