ダイナミック・シリーズの中核をなすシリーズです。ハウジングの種類も豊富で、信号から電源まで様々なアプリケーションに対応できます。(定格電流15A)接触子の単一化、ハウジングの多品種化、コネクタのシステム化を実現した、産業機器専用のコネクタです。重電・FA機器の信号・パワー・電源専用コネクタとして、また一般産業機器の電源・パワー専用コネクタとして最適です。電線圧着接触子の圧着形状の標準化をはかり、これを単一化することにより、工具の共通使用を実現しました。
ダイナミック・シリーズの中では最も小型でありながら、産業機器向けのスペックを実現したコネクタ。主として信号用途に使用できます。250V以下の信号ラインで適切なピッチ2.5mmを持ち、このピッチでありながらAWG#18の電線に対応します。(1極最大5A)その他、基板の有効活用ができるセンターロック方式や、ロープロファイルのためのコンタクトランスの採用など、さまざまな特徴を備えています。