仕様●ON電圧/電流:外部指令信号/切換え信号(CHG):DC17.5V以上/3.5mA以上、緊急停止入力信号(EMI):DC17.5V以上/2.0mA以上●OFF電圧/電流:外部指令信号/切換え信号(CHG):DC5V以下/0.9mA以下、緊急停止入力信号(EMI):DC1.8V以下/0.18mA以下
外形寸法(mm)90.0(H)×45.0(W)×95.0(D)
接続方式(サーボアンプ)SSCNETV/H(1系統)
定格入力電圧(V)外部指令信号/切換え信号(CHG):DC24、緊急停止入力信号(EMI):DC24V
入力方式外部指令信号/切換え信号(CHG)、緊急停止入力信号(EMI):プラスコモン/マイナスコモン共用(フォトカプラ絶縁)
入力点数外部指令信号/切換え信号(CHG):各4、緊急停止入力信号(EMI):各1(EMI)
応答時間外部指令信号/切換え信号(CHG)、緊急停止入力信号(EMI):1ms以下(OFF→ON、ON→OFF)
消費電流(A)(DC5V内部)0.7
定格入力電流(A)外部指令信号/切換え信号(CHG):約0.005、緊急停止入力信号(EMI):約0.0024
使用電圧範囲(V)外部指令信号/切換え信号(CHG):DC21.6〜26.4V(DC24V/±10%、リップル率5%以内)、緊急停止入力信号(EMI):DC20.4〜26.4V(DC24V、+10%/-15%、リップル率5%以内)
入出力占有点数32点(I/O割付:インテリジェント機能ユニット32点)
制御軸数最大16軸
入力抵抗(kΩ)外部指令信号/切換え信号(CHG):約5.6、緊急停止入力信号(EMI):約10
最大局間距離(m)SSCNETV/H:100、 SSCNETV:50
総延長距離(m)(最大)SSCNETV/H:1600、 SSCNETV:800