セット内容本体、車載用充電シガーアダプター、AC充電ケーブル、収納ポーチ、トランスジャック×2、取扱説明書、保証案内書
寸法(mm)約473×359×373
質量(kg)約27.9
出力AC:4×100V〜50Hz/60Hz、最大20A、1×100V〜50Hz/60Hz、最大30A 5ポート合計3000W(瞬間最大6000W)、USB-A:2×QuickCharge3.0、5-6V=3A、6-9V=2A、9-12V=1.5A、各ポート合計最大18W、USB-C:2×5V=3A、9V=3A、12V=3A、15V=3A、20V=5A、各ポート最大100W、シガーソケット:12V=10A、最大10A
温度(℃)充電:0〜45
定格容量リチウムイオン電池45.6Ah/44.8V DC(2042.8Wh)
入力AC:100V〜 50Hz/60Hz 最大15A
保存温度範囲(℃)0〜25(1年)、0〜45(3ヶ月)、ー20〜45(1ヶ月)
RoHS指令(10物質対応)対応
ポートDC入力:11-17.5V(動作電圧)=8A、2ポート電流制限8A:17.5-60V(動作電圧)=12A、2ポート電流制限24A、合計1400W、AC拡張:100V〜50Hz/60Hz、最大30A、DC拡張:32.2V-50.4V=97A、電流制限97A
動作温度範囲(℃)-10〜45