寸法A(mm)M6
寸法B1(mm)93
外径D(Φmm)75
寸法D1(mm)120
寸法H(mm)18
寸法L1(mm)111
寸法PCD(mm)98
寸法d1(mm)11
寸法d2(mm)17.5
寸法dc(mm)30.5
寸法dp(mm)37.75
寸法h(mm)11
質量(kg)(ナット)3.45
ねじ長さ(mm)1830
質量(kg/m)(軸)6.51
負荷回路数(列×巻)2×2.5
剛性K(N/μm)680
ねじ軸・慣性モーメント/mm(kg・cm2/mm)1.29×10-2
リード(mm)10
基本定格荷重(kN)(Ca)50.1、(C0a)126.4
ねじ軸外径(Φmm)36