寸法A(mm)PT1/8
寸法B1(mm)85
外径D(Φmm)93
寸法D1(mm)135
寸法H(mm)18
寸法L1(mm)103
寸法PCD(mm)113
寸法d1(mm)11
寸法d2(mm)17.5
寸法dc(mm)44.4
寸法dp(mm)51.75
寸法h(mm)11
質量(kg)(ナット)4.31
ねじ長さ(mm)2800
質量(kg/m)(軸)13.38
負荷回路数(列×巻)2×2.5
剛性K(N/μm)880
ねじ軸・慣性モーメント/mm(kg・cm2/mm)4.82×10-2
リード(mm)10
基本定格荷重(kN)(Ca)58.2、(C0a)176.4
ねじ軸外径(Φmm)50