寸法A(mm)M6
寸法B1(mm)44
外径D(Φmm)58
寸法D1(mm)85
寸法H(mm)12
寸法L1(mm)56
寸法PCD(mm)71
寸法d1(mm)6.6
寸法d2(mm)11
寸法dc(mm)29.2
寸法dp(mm)32.75
寸法h(mm)6.5
質量(kg)(ナット)0.94
ねじ長さ(mm)1830
質量(kg/m)(軸)5.67
負荷回路数(列×巻)2×2.5
剛性K(N/μm)560
ねじ軸・慣性モーメント/mm(kg・cm2/mm)8.08×10-3
リード(mm)5
基本定格荷重(kN)(Ca)18.5、(C0a)56.4
ねじ軸外径(Φmm)32