寸法A(mm)M6
寸法B1(mm)101
外径D(Φmm)84
寸法D1(mm)126
寸法H(mm)18
寸法L1(mm)119
寸法PCD(mm)104
寸法d1(mm)11
寸法d2(mm)17.5
寸法dc(mm)34.1
寸法dp(mm)42
寸法h(mm)11
質量(kg)(ナット)4.36
ねじ長さ(mm)1230
質量(kg/m)(軸)8.12
負荷回路数(列×巻)2×2.5
剛性K(N/μm)750
ねじ軸・慣性モーメント/mm(kg・cm2/mm)1.97×10-2
リード(mm)12
基本定格荷重(kN)(Ca)61.6、(C0a)158.3
ねじ軸外径(Φmm)40