付属品接続ケーブルL4943×1、ストラップバックル×2、ストラップ×1、携帯用ケースC0205×1、取扱説明書×1、使用上の注意×1
適合規格EN61010
使用温湿度範囲温度:-25℃〜65℃湿度:-25℃〜40℃:80%RH以下(結露しないこと)40℃〜65℃:40℃80%RH以下から65℃25%RH以下まで直線的に減少(結露しないこと)
保存温湿度範囲-30℃〜70℃、90%RH以下(結露しないこと)
最大入力電圧DC2000V(INPUTHーINPUTL間)
出力端子4mmバナナ端子
アズワン品番65-1796-22
RoHS指令(10物質対応)対応
入力抵抗20MΩ±5.0%(INPUTHーINPUTL間、OUTPUT端子開放時)
過負荷保護DC2200V/AC2200V1分間(INPUTHーINPUTL間)DC600V/AC600V1分間(OUTPUTHーOUTPUTL間)
最大定格電圧(V)対地間:1000(測定カテゴリI)予想される過渡過電圧120002000(測定カテゴリIII)予想される過渡過電圧15000