使用荷重(t)1.3(60°以下)、0.8(90°<a<120°)
有効長L(m)4
質量(kg)5.94
チェーン径(Φmm)5
マスターリングM8W10
フックWLHW5-6
寸法d(mm)11
寸法t(mm)90
寸法w(mm)65
寸法s(mm)10
寸法h(mm)20
寸法a(mm)17
寸法d2(mm)12
寸法g(mm)28
フック寸法W(mm)35
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)161
フック寸法h(mm)20
フック寸法a(mm)17
フック寸法d2(mm)12
フック寸法G(mm)28
マスターリンクM8W10