電動アシストユニットテンテキャスター7日以内出荷
お手持ちの台車に後付け可能で、コストを抑えたアシスト化を実現します。1機で約500kgのアシストが可能で、作業負担の軽減・効率の向上がを実現します。(※上記数値は参考値で、アシスト能力はキャスターの性能、路面環境に依存します。)駆動輪が昇降するので牽引台車にも使用できます。
用途屋内使用の手押し台車に。付属品バッテリーユニット(ACCUPACK)、バッテリーケーブル(BATTERYCABLE)、バッテリーチャージャー(BATTERYCHARGER)、パワーケーブル(BATTERYCHARGERPOWERCABLE)トラスコ品番206-6348車輪径(Φmm)125車輪幅(mm)35取付高H(mm)170取付ピッチY(mm)60取付穴径P(mm)9許容荷重(daN)490RoHS指令(10物質対応)対応取付ピッチX(mm)100