仕様IEC60115-8、JIS C5201-8、JEITA RC-2144. 2512型低抵抗抵抗器 - 1 %. パナソニックのERJ 1TR厚膜チップ抵抗器は軽量かつ小型です。 これらの抵抗器は、3層電極とメタルグレーズ厚膜抵抗素子で構成され、非常に高い信頼性を誇ります。. AEC-Q200認定 電流検出 小型 抵抗値が低い フロー / リフローはんだ付けに最適. 用途. これらの電流検出抵抗器はAEC-Q200認定済みで、車載用途に使用できます。
シリーズERJ1T
定格電力(W)1
抵抗(MΩ)150
許容差±1%
温度係数±200ppm/℃
RoHS指令(10物質対応)対応
パッケージ/ケース2512 (6432M)
テクノロジー厚膜
最大動作温度(℃)125
最小動作温度(℃)-55
1セット(4000個)
¥199,800
税込¥219,780
7日以内出荷
仕様IEC60115-8、JIS C5201-8、JEITA RC-2144. 2512型低抵抗抵抗器 - 1 %. パナソニックのERJ 1TR厚膜チップ抵抗器は軽量かつ小型です。 これらの抵抗器は、3層電極とメタルグレーズ厚膜抵抗素子で構成され、非常に高い信頼性を誇ります。. AEC-Q200認定 電流検出 小型 抵抗値が低い フロー / リフローはんだ付けに最適. 用途. これらの電流検出抵抗器はAEC-Q200認定済みで、車載用途に使用できます。
規格自動車:AEC-Q200
シリーズERJ1T
定格電力(W)1
抵抗(MΩ)130
許容差±1%
温度係数±200ppm/℃
RoHS指令(10物質対応)対応
パッケージ/ケース2512 (6432M)
テクノロジー厚膜
最大動作温度(℃)125
最小動作温度(℃)-55
1袋(5個)
¥799
税込¥879
7日以内出荷
UL E43149 and CSA LR26550。Miniature relay for PA series printed circuit board。Very compact power relay (width: 5 mm), designed for mounting on high-density printed circuit boards (with automatic output)。Applications: relay interfaces for programmable controllers, relay outputs for measurement equipment, timers, hour meters, temperature regulators, portable equipment
仕様●電圧:24V●終結タイプ:基板ピン●コード番号:178-1980
アズワン品番65-8052-07
1個
¥699
税込¥769
7日以内出荷
。UL E43149 and CSA LR26550。Miniature relay for PA series printed circuit board。Very compact power relay (width: 5 mm), designed for mounting on high-density printed circuit boards (with automatic output)。Applications: relay interfaces for programmable controllers, relay outputs for measurement equipment, timers, hour meters, temperature regulators, portable equipment
仕様●入数:1チューブ(50個入り)●電圧:250V ac●シリーズ:PA●コンタクト数:4●コード番号:173-8183
アズワン品番65-8058-58
1セット(50個)
¥24,980
税込¥27,478
7日以内出荷
関連キーワード