ぐっとすシリーズ情報モジュラジャック(CAT6A)埋込型Panasonic(パナソニック)3日以内出荷
タイプ成端方式:圧接接続(IDC)極数8極8心[IEC60603-7に規定される形状の8極固定コネクタ(8極モジュラジャック)]耐熱性70℃ 7時間絶縁抵抗(MΩ)コンタクト間 500以上(100 V DC)使用周囲温度(℃)‐10~+40電流容量(A)1RoHS指令(10物質対応)対応入出力抵抗200mΩ以下(モジュラコンタクト部とIDC端子部を含む)伝送規格ANSI/TIA-568 2-D-2018 Category 6.A、ISO/IEC 11801-1 Edition1.0 Category 6A/ Class EA、JIS X 5150 : 2021 カテゴリ6A/クラスEA耐電圧(V)コンタクト間 1000 AC-peak 1分間、コンタクトと外かく間 1500 AC-peak 1分間挿抜回数適合モジュラプラグの挿抜:750回
情報モジュラジャック(CAT6A)埋込型Panasonic(パナソニック)3日以内出荷
タイプ成端方式:圧接接続(IDC)極数8極8心[IEC60603-7に規定される形状の8極固定コネクタ(8極モジュラジャック)]耐熱性70℃ 7時間絶縁抵抗(MΩ)コンタクト間 500以上(100 V DC)使用周囲温度(℃)‐10~+40電流容量(A)1RoHS指令(10物質対応)対応入出力抵抗200mΩ以下(モジュラコンタクト部とIDC端子部を含む)伝送規格ANSI/TIA-568 2-D-2018 Category 6.A、ISO/IEC 11801-1 Edition1.0 Category 6A/ Class EA、JIS X 5150 : 2021 カテゴリ6A/クラスEA耐電圧(V)コンタクト間 1000 AC-peak 1分間、コンタクトと外かく間 1500 AC-peak 1分間挿抜回数適合モジュラプラグの挿抜:750回