形状チーズ呼び径(A)20呼び径(B)3/4ねじの種類PTネジ仕様防食ねじ付(異種金属接続用)使用温度範囲(℃)0~40規格日本水道協会品質認証センター認証品日本金属継手協会規格JPF MP 003水道用ライニング鋼管用ねじ込み式管端防食管継手対応品国土交通省大臣官房官庁営繕部監修「公共建築工事標準仕様書(機械設備工事編)」対応品ねじ径Rc3/4最高使用圧力(MPa)1適合流体水道水(上水)、空調冷却水、雑用水(中水)、工業用水適合管水道用ポリエチレン粉体ライニング鋼管(日本水道協会規格JWWA K 132)水道用硬質塩化ビニルライニング鋼管(日本水道協会規格JWWA K 116)
形状チーズ材質マレブルねじの種類PTネジ使用温度範囲(℃)0~40規格日本水道協会品質認証センター認証品日本金属継手協会規格JPF MP 003水道用ライニング鋼管用ねじ込み式管端防食管継手対応品国土交通省大臣官房官庁営繕部監修「公共建築工事標準仕様書(機械設備工事編)」対応品最高使用圧力(MPa)1適合流体水道水(上水)、空調冷却水、雑用水(中水)、工業用水適合管水道用ポリエチレン粉体ライニング鋼管(日本水道協会規格JWWA K 132)水道用硬質塩化ビニルライニング鋼管(日本水道協会規格JWWA K 116)