カテゴリ

  • 学童・教育用品(3)
絞り込み
ブランド
  • DIGILENT
  • RS PRO(71)
  • SPARKFUN(55)
  • SKF(日本エスケイエフ)(40)
  • シュナイダーエレクトリック(24)
  • KOA(11)
  • LUMBERG(10)
  • TOYOX(トヨックス)(7)
  • Baumer(6)
  • TSI(5)
  • SIEMENS(5)
  • piaggio(ピアッジオグループ)(5)
  • トヨタ(4)
  • DEUTSCH(4)
  • 昭電(4)
  • セキスイ(3)
  • FINDER(3)
  • StarTech.com(3)
  • Festo(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tsis」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Basys MX3 PIC32MX Trainer Board DIGILENTBasys MX3 PIC32MX Trainer BoardDIGILENT
20,980税込23,078
1個
6日以内出荷
DescriptionThe Basys MX3 is no longer in production. Once the current stock is depleted, it will be discontinued.The Basys MX3 is a true MCU trainer board designed from the ground up around teaching embedded systems. Featuring the PIC32MX370 from Microchip plus an exhaustive set of peripherals, students gain exposure to a wide range of embedded systems related concepts while using a professional grade tool set. Adoption is made easy by the accompanying free and open-source coursework, including 7 in-depth teaching units and 15 complete labs. The Basys MX3 is a versatile MCU trainer board ideal for teaching introductory embedded systems courses, or for any engineer looking to become familiar with PIC32 and Microchip toolsets.Also see our associated Basys MX3 Lab Bundle!FeaturesMicrochip PIC32MX370F512L Microcontroller〇MIPS32 M4K core runs up to 96 MHz using onboard 8 MHz oscillator〇512 KB of Program Flash Memory〇12KB of Boot Flash Memory〇128 KB of SRAM〇Four Direct Memory Access(DMA)Modules〇Two SPI, Two IC, and Five UART serial interfaces〇Parallel Master Port(PMP)for graphics interfaces〇Five 16-bit Timers/Counters〇Five Input Capture Modules〇Five Output Compare Modules〇85 I/O pins54 pins support Peripheral Pin Select(PPS)for function remappingSystem Features〇4 MB SPI Flash〇Onboard USB UART(USB Micro cable required, NOT INCLUDED)Supports baud rates up to 1.25 MBaud〇Powered from USB or 5V external power sourceSystem Connectivity〇USB-UART BridgeInteraction and Sensory Devices〇8 Slide Switches, 5 Buttons, 1 Reset Button,8 LEDs,1 RGB LED〇Onboard 3-axis, 12-bit accelerometerProgrammable Motion DetectionI2C Interface with Programmable Interrupt〇Onboard FIR-compatible IrDA ModuleBuilt-in Remote Control Transmission FunctionSupports speeds up to 4 MbpsOnboard Audio Input and OutputMEMS Microphone with Adjustable GainThumbwheel potentiometer for adjusting mic volumePWM driven mono audio output with onboard speakerThumbwheel potentiometer for adjusting speaker volume3.5 mm jack for line out connection to external amplifier/speaker system〇Onboard Displays2x16 LCD Character Display with LED backlight4-Digit Seven Segment Display with red LEDsMotor Control〇Onboard Dual H-Bridge Motor DriverSupports up to two 1.5 A Brushed DC Motors or one stepper motorSupports motor voltages up to 11 VTerminal block provides easy connection to motors〇2 Servo ConnectorsAnalog Input Control(AIC)〇Thumbwheel potentiometer for varying analog input between 0 to 3.3 V〇Two wire loops for ground and AICExpansion Connectors〇Two 2×6 Pmod host ports〇Terminal block for two DC motors or one stepper motor〇Two R/C servo connectors〇One I2C connectorDebugging〇On-board 30-pin Analog Discovery 2 connector〇On-board USB programmer/debuggerProgram/debug the PIC32MX370 directly from MPLAB / MPLABXSupport〇7 free and open-source teaching units complete with 15 labs(link available in the Support Materials tab)〇Enough content to support one to two semesters of undergraduate embedded systems coursework
アズワン品番67-0390-71
Cmod S7 Spartan-7 FPGA Module DIGILENTCmod S7 Spartan-7 FPGA ModuleDIGILENT
25,980税込28,578
1個
12日以内出荷
DescriptionThe Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.FeaturesXilinx Spartan-7 FPGA(XC7S25-1CSGA225C)〇3,650 slices containing four 6-input LUTs and 8 flip-flops〇1,620 Kbits of fast block RAM〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager〇80 DSP slices〇Internal clock speeds exceeding 450 MHz〇On-chip analog-to-digital converter(XADC)〇Programmable over JTAG and Quad-SPI FlashMemory〇4 MBQuad-SPI FlashPower〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)USB〇USB-JTAG programming circuitry〇USB-UART bridgePush-buttons and LEDs〇2 Buttons〇4 LEDs〇1 RGB LEDExpansion Connectors〇1 Pmod connector8 total FPGA I/O〇48-pin DIP form-factor headers36 populated pins■32 total FPGA I/O■2 Single-ended 0-3.3V analog inputs to XADCProduct Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedCmod S7 ModuleCustom Digilent cardboard box with protective foam
アズワン品番67-0390-84
Pmod HYGRO Humidity and Temp Module DIGILENTPmod HYGRO Humidity and Temp ModuleDIGILENT
3,998税込4,398
1個
5日以内出荷
DescriptionThe Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.FeaturesRelative Humidity Accuracy ±2%Temperature Sensor Accuracy ±0.2℃Good stability at high humidity14-bit measurement resolutionInternal resistive heating element6-pin Pmod connector with IC interfacePass-through Pmod host port for daisy chainingLibrary and example code available in the resource centerWhat's IncludedPmod HYGROCustom antistatic Pmod packaging
アズワン品番67-0390-75
理科/技術/科学工作カテゴリ
関連カテゴリ
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら