付属品本体取付ねじ(M4×55)×2本、端子ねじ(M5×14)×6本質量(kg)0.5種類電動機保護用規格JIS C 8201-2-1、IEC60947-2、EN60974-2(CEマーク)、GB14048.2(CCC認証)定格絶縁電圧(V)AC500接続方式表面形(圧着・バー端子用)定格遮断容量(kA)IEC60947-2/JIS C 8201-2-1/EN60947-2:(AC440/415/400/380V)1.5/1・(AC230V)2.5/2、GB/T14048.2:(AC400V)1.5/1・(AC230V)2.5/2外形寸法a(mm)75外形寸法b(mm)100外形寸法c(mm)60形名BW32形トリップボタン有外形寸法d(mm)84フレーム(AF)32