SMG式ソーラーセンサーライトPROMOTE(1件のレビュー)当日出荷
●単結晶シリコンの高効率ソーラーパネルを採用●昼間は太陽光を電気に変換して内蔵充電池へ蓄えます●夜間は防犯カメラ風ワーニングランプが点滅●ソーラー充電式で月々の電気代0円●夜間は人感センサーにより強力発光!●明暗センサーにより昼間は点灯しません●不審者威嚇から非常時の誘導灯まで活用法はいろいろ!●超強力マグネットでワンタッチで鉄部に取付できます
用途●効果的な防犯対策に!セット内容マグネットベース、コンクリート用プラグ、木ネジ寸法(mm)170×180×340質量(g)約670保護等級IP65バッテリー電圧(V)3.7充電時間(時間)9~10(薄曇り)バッテリー容量(mAh)2400使用場所屋外耐用年数(年)3~4人感センサー範囲:上下50~60°/左右100~110°