業務用高圧洗浄機(冷水タイプ)MC7P 195/1280ニルフィスク4日以内出荷
高いパフォーマンス、快適な操作性、優れた耐久性・安全性・メンテナンス性のある製品です。スプレーガンの開閉に連動し適度な遊びを設けて、自動的に本機を停止・再始動させることにより空運転を排除した省エネ・ロングライフ機構です。人間工学を基にデザインしたアクセサリー、荒れた路面・段差も楽に移動できる大型ホイールを搭載しています。高圧・多水量を必要とする過酷な現場向けのプレミアムクラス高圧洗浄機です。最高品質の4連フルセラミックピストン「C3ポンプ」を装備しています。トルネードプラスノズルでむらのない均一な洗浄を実現します。ガンを離す際のポンプへの負担を軽減し、再開時の作業者への反動も少ないFlow Activatedシステムを装備しています。頑丈な30mmスチールフレーム設計で、過酷な環境に対応しています。
用途工業、農業、運輸業、食品業界などヘビーデューティー向け。付属品Ergo2000ガン、トルネードプラスランス1120、トルネードプラスノズル、10m高圧ホース、水道クイックカップリング、高圧ホースクイックカップリングキット幅(mm)570高さ(mm)1020奥行(mm)775消費電力(W)8000電源三相200V電源コード(m)8騒音値(dB)88吐出圧力(MPa)19.5高圧ホース(m)10最高許容圧力(MPa)19.5給水方式自給式・水道直結式吐出水量(L/min)21.3RoHS指令(10物質対応)対応