材質支持枠:アルミダイカスト(ポリエステル塗装)/反射鏡:アルミ(内外面シリカガラス処理仕上)/放熱部:アルミ、銅(ポリエステル塗装)質量(kg)5.7色グレイ(マンセルN6)使用温度範囲(℃)-20~+35周波数(Hz)50/60共用消費電力(W)(100V)128.5 / (200V)127.0 / (242V)126.0入力電圧(V)100/200~242対応ビームの開き(°)60平均演色評価数(Ra)70保護等級IP43色温度(K)5000材質(カバー)前面カバー:強化ガラス / 保護カバー:ポリカーボネート光源色昼白色エネルギー消費効率(Lm/W)(100V) 116.7/(200V) 118.1/(242V) 119.0材質(アーム)鋼板(溶融亜鉛めっき)使用場所屋内外兼用LED寿命(時間)60000(光束維持率70%)口出線(mm)キャブタイヤケーブル(器具外500)グリーン購入法適合定格光束(Lm)15000電球の種類LED配光タイプ中角タイプ耐雷サージ15kV(コモンモード)