付属品製氷皿、卵ケース、霜取り用ヘラ、冷蔵室ポケット:小×2、冷蔵室ポケット:大、冷凍室ポケット、フリーケース、仕切り棚(冷凍室用)、仕切り棚:大×2、仕切り棚:小、取扱説明書(保証書付き)質量(kg)34外形寸法(mm)W474×D498×H1,282定格電圧(V)100定格周波数(Hz)50/60定格消費電力(W)電動機:49(50/60Hz共通)天板耐荷重(kg)30電源コード(m)約1.8騒音値(dB)27dB冷却方式直冷式(庫内温度調整ダイヤル付き)使用環境周辺温度:5~35℃、周辺湿度:20~80%(結露なきこと)冷媒ノンフロン R600aRoHS指令(10物質対応)対応年間消費電力量(kW)246h/年定格内容積(L)138(冷凍室:40 冷蔵室:98