RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
1袋(6個)
¥2,798
税込¥3,078
7日以内出荷
RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
1袋(6個)
¥1,798
税込¥1,978
7日以内出荷
BS 5342 Type 2A. EPDM = Ethylene Propylene Diene Monomer The given working pressure and safety factor are true for the conveyance of steam. For water, the working pressure is 55bar and safety factor is 3.15:1. Steam Hose 17 Bar 1158. Red, heavy duty, spiralized steam hose manufactured to BS5342 Type 2 Class A. For use in industry for saturated steam and hot water in dairies, slaughterhouses and power stations etc. Steam Hose (17 bar) Wire reinforced Red outside and black inside Hose is conductive based on wire braiding
仕様ホースパイプ / フレキシブルチューブ = ホースパイプ内径 = 13mm外径 = 25mm材質 = エチレンプロピレンゴムホースパイプの動作 = 移送最大使用圧力 = 17 bar使用流体/用途 = 蒸気代表規格 = BS 5342色 = 赤長さ = 30m内側材質 = エチレンプロピレンゴムmm
1個
¥74,980
税込¥82,478
5日以内出荷
BS 5342 Type 2A. EPDM = Ethylene Propylene Diene Monomer The given working pressure and safety factor are true for the conveyance of steam. For water, the working pressure is 55bar and safety factor is 3.15:1. Steam Hose 17 Bar 1158. Red, heavy duty, spiralized steam hose manufactured to BS5342 Type 2 Class A. For use in industry for saturated steam and hot water in dairies, slaughterhouses and power stations etc. Steam Hose (17 bar) Wire reinforced Red outside and black inside Hose is conductive based on wire braiding
仕様ホースパイプ / フレキシブルチューブ = ホースパイプ内径 = 25mm外径 = 40mm材質 = エチレンプロピレンゴムホースパイプの動作 = 移送最大使用圧力 = 17 bar使用流体/用途 = 蒸気代表規格 = BS 5342動作温度 Min = -20℃最高作動温度 = +203℃色 = 赤長さ = 20m内側材質 = エチレンプロピレンゴムmm
1個
¥109,800
税込¥120,780
5日以内出荷
BS 5342 Type 2A. EPDM = Ethylene Propylene Diene Monomer The given working pressure and safety factor are true for the conveyance of steam. For water, the working pressure is 55bar and safety factor is 3.15:1. Steam Hose 17 Bar 1158. Red, heavy duty, spiralized steam hose manufactured to BS5342 Type 2 Class A. For use in industry for saturated steam and hot water in dairies, slaughterhouses and power stations etc. Steam Hose (17 bar) Wire reinforced Red outside and black inside Hose is conductive based on wire braiding
仕様ホースパイプ / フレキシブルチューブ = ホースパイプ内径 = 19mm外径 = 33mm材質 = エチレンプロピレンゴムホースパイプの動作 = 移送最大使用圧力 = 17 bar使用流体/用途 = 蒸気代表規格 = BS 5342動作温度 Min = -20℃最高作動温度 = +203℃色 = 赤長さ = 20m内側材質 = エチレンプロピレンゴムmm
1個
¥98,980
税込¥108,878
5日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 37靴サイズUK = 4靴サイズUS = 5色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1P滑り止め等級 = SRC靴サイズJP / CN = 22.5
1組
¥14,980
税込¥16,478
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 36靴サイズUK = 3靴サイズUS = 4色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 22
1組
¥14,980
税込¥16,478
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 12 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 31
1組
¥14,980
税込¥16,478
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 10 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 44靴サイズUK = 10靴サイズUS = 11色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 28.5
1組
¥14,980
税込¥16,478
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 41靴サイズUK = 7靴サイズUS = 8色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26
1組
¥14,980
税込¥16,478
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 42靴サイズUK = 8靴サイズUS = 9色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26.5
1組
¥14,980
税込¥16,478
7日以内出荷
RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 11 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 46靴サイズUK = 11靴サイズUS = 12色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 30
1組
¥14,980
税込¥16,478
7日以内出荷
RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC
1組
¥11,980
税込¥13,178
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥4,398
税込¥4,838
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスメーカーシリーズ = 1100角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,398
税込¥2,638
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,598
税込¥2,858
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥3,098
税込¥3,408
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,998
税込¥3,298
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,798
税込¥3,078
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,398
税込¥2,638
7日以内出荷
RS PRO Stainless-Steel D Shackle We are proudly introducing our own branded RS PRO Stainless-Steel D Shackle recognisable as they are narrower than a Bow Shackle and, in most cases, they have a threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with 10 mm diameter, withstands of approximately 0.75 ton is a perfect solution to secure your light to moderate loads. Note: Suitable for a wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits . Stainless-Steel Shackle with crew pin . The D Shackle comes with 3-year Warranty . Pin diameter of 16 mm . Jaw width of 31 mm . This Chain Shackle deals well with weather conditions . Ideal for securing light to moderate loads or plant . Suitable applications such as tensioning wires or securing loads Application . Shackles are used in conjunction with slings and rope . Wire Rope Slings . Industrial crane rigging onboard large ships . Commonly used in personal safety gear including climbing and mountaineering harnesses . Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles. Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO. RS Pro is our family brand and brings you a wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.75tシャックル径 = 16mmジョー幅 = 31mmピン径 = 16mm
1個
¥10,980
税込¥12,078
7日以内出荷
RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
1個
¥1,998
税込¥2,198
7日以内出荷
Account should be taken of the protection features and safety ratings of the test meter itself when combined with high specification test leads. Fused Test Lead with Crocodile Clip. Suitable for use with the IDM 17 DMM, Supplied with fully insulated screw-in croc clip. Thin fine insulated prods set ; 2627770 2627770 for use with fused test prods and multimeter test lead sets are also available. Shuttered lantern probe set ; 2627786 2627786 for use with fused test prods and multimeter test lead sets are also available
仕様リードタイプ = テストリードコネクタサイズ = ワニ口クリップヒューズ = あり安全カテゴリ電圧 = 600/1000V安全カテゴリ = CAT II 1000 V, CAT III 600V安全カテゴリレベル = CAT II, CAT III
RoHS指令(10物質対応)対応
1個
¥3,798
税込¥4,178
5日以内出荷
RS PRO Black Rubber Sheet, 600mm x 600mm x 1.5mmThis black fluorocarbon rubber sheet is essential if youre working with unstable fuels or other aggressive solvents. Use it to make pipes or tubing to transport chemicals, or to construct a gasket or other sealing device. The sheet has good resistance to mineral oils and other fuels, as well as non-polar solvents, including high aromatic and chlorinated types. For versatility and reliability, it can operate safely within a wide temperature range of -18℃ to +204℃ . or even intermittently at up to +315℃. Like all RS PRO products, this fluorocarbon rubber sheet has been extensively tested to meet our standards of quality and safety. Its an ideal solution for industrial applications, particularly in the oil and gas sectors, and its equally suited to making parts for automotive or aviation engines.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 1.5 mm . Operating temperature range of -18℃ to +204℃ (max intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+ / -5°) . Durometer tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3幅 = 600mm厚さ = 1.5mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165%
RoHS指令(10物質対応)対応
1個
¥37,980
税込¥41,778
7日以内出荷
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
1個
¥349
税込¥384
翌々日出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃
RoHS指令(10物質対応)対応
1袋(10個)
¥7,798
税込¥8,578
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃
RoHS指令(10物質対応)対応
1袋(10個)
¥7,398
税込¥8,138
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃
RoHS指令(10物質対応)対応
1袋(10個)
¥3,698
税込¥4,068
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃
RoHS指令(10物質対応)対応
1袋(10個)
¥5,398
税込¥5,938
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン4 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製仕上げ = ニッケルめっき℃
RoHS指令(10物質対応)対応
1袋(10個)
¥4,298
税込¥4,728
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃
RoHS指令(10物質対応)対応
1袋(10個)
¥2,898
税込¥3,188
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃
RoHS指令(10物質対応)対応
1袋(10個)
¥3,298
税込¥3,628
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/2 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃
RoHS指令(10物質対応)対応
1袋(10個)
¥7,998
税込¥8,798
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃
RoHS指令(10物質対応)対応
1袋(10個)
¥6,698
税込¥7,368
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 10mm材料 = プラスチック外径 = 10mm
RoHS指令(10物質対応)対応
1袋(10個)
¥1,898
税込¥2,088
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン6 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃
RoHS指令(10物質対応)対応
1袋(10個)
¥4,998
税込¥5,498
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃
RoHS指令(10物質対応)対応
1袋(10個)
¥9,898
税込¥10,888
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃
RoHS指令(10物質対応)対応
1袋(10個)
¥2,898
税込¥3,188
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃
RoHS指令(10物質対応)対応
1袋(10個)
¥1,998
税込¥2,198
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/2オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃
RoHS指令(10物質対応)対応
1袋(10個)
¥9,898
税込¥10,888
7日以内出荷
関連キーワード
1
2
次へ