リアカゴQ5K-OGG-214-270装着品。Withシリーズ内最軽量。定番の使い勝手に優れたベーシックモデル。ショッピング、普段使いにおすすめの電動アシスト自転車。
用途通勤通学等全長(mm)1880高さ(mm)バスケット:210容量(L)バスケット:25全幅(mm)560適合規格BAA適合寸法(幅W×長さL)(mm)【バスケット】開口部:350×485、底面:240×380バッテリーリチウムイオンバッテリー材質(フレーム)アルミバッテリー容量(Ah)15.8バッテリー電圧(V)25.2タイヤサイズ26インチ充電時間(時間)約4.5(バッテリー残量がほぼ無い状態から、満充電までの時間を指します。環境や条件によって充電時間が異なる場合があります。)適応身長(cm)146以上サドルの高さ(mm)750-895走行距離(km)強モード:62、スマートパワーモード:68、オートエコモード:100変速段数内装3段変速総質量(kg)26.8材質(バスケット)樹脂(バスケット:Q5K-OGG-214-270)