「dino lite」の検索結果
特価
本日7月20日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
Atom Node is a IoT platform、which intellectualize its surroundings. Atom Node can support serveral Grove sensors and actustors to gather physical data and actuat certain action. Atom Node needs to be configured before putting into use. After configration、several modules can gather and transmit data wirelessly through RFBee. Besides、with a rotating shaft and universal framework、the pretty、easy open-closed and pragmatic shell can satisfy customer's applications in different working environments.。A Sensor is an electronic object that gets physical values from the environment. For instance、a Grove-Temperature Sensor reads temperature data and transports it to Node.。An Actuator makes some certain actions. As an example、Grove-LED will blink when a HIGH level is sent to it.。Features。Mobile devices/Apps centered configure。Open Source。Flexible wireless networks topology from Ad-hoc to mesh。Built-in battery。A variety of Indicators、Easy to distinguish the work state。Skin-Skeleton-Gut philosophy
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Atom Node
アズワン品番67-0461-68
1個
¥4,998
税込¥5,498
33日以内出荷
The Audio Hacker shield for Arduino allows you to perform realtime digital signal processing. Record audio samples into memory and play them back. Mix samples、manipulate audio、build audio effects、or synthesize entirely new sounds. All with Arduino programming!。High quality 12-bit ADC and 12-bit DAC. Realtime ADC sampling and output to DAC at 44.1 kHz.。256K SRAM for recording/playback of audio samples. No SD card is needed! High-speed SRAM allows fast access to audio data for realtime processing and mixing.。Record about 9 seconds of high quality audio at 22 kHz with 12-bit resolution to SRAM. Much longer samples can be recorded at lower frequency and/or resolution. See memory capacity below.。TS922IN op-amp provides high current output and up to 100X gain preamp for weak inputs.。Two onboard buttons for input、bypass switch、volume knob.。Connection for 3V battery backup to retain samples in memory.。Compatible with Arduino Uno、Duemilanove、Mega、and Leonardo. Uses digital pins 5-13.。Easy to assemble kit! Available assembled in limited quantities.。Features:Audio input and output 3.5mm stereo jacks and solder pads. The stereo input is converted to mono、and the output is always mono. Solder pads are provided for input and output in case you want to use different types of connectors。The bypass switch allows you to hear the input signal(after it has been converted to mono)on the output. This switch allows you to compare the original signal with the processed output of the Audio Hacker.。Small volume knob for the output level of the processed signal。Two buttons provided for user input. These are connected to digital pins 5 and 6.。Preamp gain allows you to amplify weak input signals. For inputs from an MP3 music player(e.g. iPod)or computer、this potentiometer should be set to its lowest level(no gain).。Battery connection allows you to keep your audio samples in non-volatile memory when power is disconnected. A simple 3V coin cell battery(e.g. CR2032)is sufficient to retain the memory contents. See this project for more details.
仕様●項目1:(Aruduino)●項目7:Aruduino
アズワン品番67-0462-83
1個
¥7,998
税込¥8,798
33日以内出荷
The Grove Mini I2C motor driver is a very tiny motor driver with I2C interface、and it includes two motor driver chips - DRV8830、which helps you control two DC motors or winding of stepper motors on a small board simultaneously.。With four solderable pads back of the board、you can change the I2C address of each motor driver easily. Especially、with the onboard protection circuit、the max limitation current of each channel can be adjusted from 0.2A to 1A、you can set a proper limitation current according to the load.。It can be used for battery-powered toys、printers、and other low-voltage or battery-powered motion control applications due to the features.。Also、Grove Mini I2C motor driver is belong to Grove System、you can plug it onto the Base shield and work with Arduino directly without any jumper wires.。Features:Tiny driver board。Two motor driver channels。Working Voltage:2.75v 6.8v。Changeable max limitation current。Grove compatible。I2C interface。Easy to use
アズワン品番67-0462-12
1個
¥2,898
税込¥3,188
33日以内出荷
The Matrix clock is a single board、highly compact、Arduino compatible clock that displays the time on an LED matrix display. The display and rich firmware library allow for animated transitions between minutes.。Based on the Arduino Leonardo、the Matrix C
仕様●シリーズ名:サードパーティー●種別:応用商品●主機能:クロック、時計●シールドコネクタ:(該当しない商品)●マイコン:ATmega32u4
アズワン品番67-0461-78
1個
¥11,980
税込¥13,178
33日以内出荷
。Control HD44780 LCDs from the Bus Pirate with this breakout board. The Bus Pirate LCD mode uses an adapter because there aren't enough pins to control a character display. You can build it with a few chips on a bread board、or you can buy this one ready-made. Includes a short connector cable. Every sale directly supports open source development of the Bus Pirate.。Supports the most common HD44780 1x16 connector。Contrast adjustment。Connection indicator LED。Backlight connections adjustable。Many backlights can be dimmed。Compatible with Bus Pirate v3.x and v2go(all production versions)。Includes connector cable(Bus Pirate and LCD NOT included)。Uses DP6037 standard PCB footprint。Open source(CC-0/Public Domain)。Each unit is tested before it leaves Seeed Studio
仕様●項目1:変換基板●項目2:ディスプレイ●項目4:LCD●項目8:Bus Pirate接続用
アズワン品番67-0476-19
1個
¥1,798
税込¥1,978
33日以内出荷
Sometimes LED feedback isn't enough、like when you're flying around in a lab or a living room. With the buzzer deck you'll get audio feedback on system events、like low battery or charging completed. Or why not create your own melodies that will play while you're buzzing around. To get started using the buzzer deck there's already a few melodies pre-programmed in the Crazyflie 2.0 latest firmware.。This product is intended to be used together with the Crazyflie 2.0 nano quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Features:Low profile piezo buzzer for tone and melody generation。Automatic detection of deck。Specifications。Based on the CMT-1203-SMT。1-wire memory for automatic deck detection。Mechanical specification。Weight:1.8g。Size(WxHxD):25x27x4mm。Designed for mounting above or under the Crazyflie 2.0。Part list。1×Buzzer deck
仕様●項目1:組込み(完成機能)●項目2:オーディオ、サウンド●項目4:ブザー、サウンダー●項目8:Crazyflie用
アズワン品番67-0461-81
1個
¥2,398
税込¥2,638
33日以内出荷
Espruino is a small computer that anyone can use to control things around them. Its JavaScript interpreter gives you instant feedback so that you can experiment and develop whatever your level of experience. Even if you've never written code before、you can still use the graphical code editor to write programs without typing a single word!。Features:Works on Windows、Linux、MacOS and Android(via Bluetooth or USB OTG)。Less than half the size of a business card just 54mm×41mm。Using the popular JavaScript language、Espruino supports Strings、Maps、Objects、and Dynamic Arrays right out of the box!。72Mhz ARM microcontroller with 256KB of Flash memory and 48KB of RAM。Micro USB connector、Micro SD card connector、and a JST Battery connector with a wide input voltage range of 3.6v to 15v。Red、Green and Blue LEDs、with 2 pushbuttons(one of which is reset by default)。Solder an HC-05 Bluetooth module(not included)directly onto the board and program and debug Espruino wirelessly!。44 GPIO pins on a 0.1''pin spacing、with 26 PWM pins、16 ADC pins、5 USARTs、3 SPI、2 I2C and 2 DACs。Power Consumption:35mA run、12mA sleep、<0.05mA in deep sleep。Prototype area which can be used for servo headers、wireless modules and SOIC surface mount parts such as motor drivers。Built in drivers for the TI CC3000 WiFi and WIZnet W5500 Ethernet modules(not included)、as well as a graphics library with vector font Open Source software and hardware。Espruino Website with full documentation、many tutorials、and an active forum。CE and RoHS Compliant。On-chip RTC with external 32kHz Oscillato
仕様●RoHS:2016/05/12時点
アズワン品番67-0461-79
1個
¥9,398
税込¥10,338
33日以内出荷
The new USB Tester Backback 2.0 brings many new features to the already very useful tool. We have worked hard over the recent months to bring most of the many requested features.。The USB Tester makes it easy to monitor the current and voltage of any USB device. It is inserted inline between your USB device and your power source or computer. This allows you to make sure you are getting a true 5V and to read how much power your projectdevice is using. For example、you can check which charger/cable allows your phone to charge the fastest. The base can be used with a Digital Multi Meter or with the Backpack、you can see the readout directly on the display. The default mode shows a graph of current usage、with the button cycling through the different modes.。The OLED Backpack can connect to a computer either using the Java app or the wizkers.io Chrome app. Both can graph and log the data which can be export as a CSV file. Wizkers is easier to setup and can handle firmware updates.。Features:Micro USB。Button Location on the front left。128x64 OLED Display。Voltage monitoring of the USB Data lines。Easier access to almost all the extra GPIO's。Separated voltage test points(Easier to attach test clips and avoid misplacing jumper)。Standard Dual Banana spacing 0.75in。Standard test probe sized test points。Firmware Features:Peaks。mWh and mAh tracking。Bar Graph of volts、watts and current。JSON for serial communications。Java App:Uses JSON over serial。Save as CSV。View max、min、avg on each graph。Specification:OLED。.96in。128x64。SPI。Supply:4.5v-5.5v。I/O:3.2v-5.5。8 Pin。PCB:26.7mm×25.4mm。Monochrome(WHITE)。Display Mode:Passive Matrix。Drive Duty:1/64 Duty。Active Area:21.744×10.864(mm)。Pixel Size:0.154×0.154(mm)。Pixel Pitch:0.17×0.17(mm)。2.0mm pitch(Might be breadboardable if you bend the pins out)(same pitch as Xbee)
仕様●項目1:(デバイス評価、アプリケーション開発)●項目2:USB●項目4:開発、実験
アズワン品番67-0462-27
1個
¥11,880
税込¥13,068
33日以内出荷
The Gameduino 2 turns your Arduino into a hand-held modern gaming system. Touch control、a 3-axis accelerometer、microSD storage for game assets、headphone audio output、and all-new eye-popping graphics on its bright 4.3 inch screen.。Audio output is available on the amplified headphone jack、and provides a range of built-in sounds as well as sample playback at up to 48 kHz.。The Gameduino 2 software library is documented extensively in the book、available for free download.。Features。Complete hand-held game module:supply an MCU(Arduino/Rasberry Pi)and power。Arduino shield form-factor。Bright 4.3"(diagonal)480x272 screen、262144 colors。Powered by latest FT800 Embedded Video Engine(EVE)。Resistive touch-screen input。3-axis accelerometer for tilt gaming。microSD storage slot。Amplified audio via headphone socket。Software and book available for download。Important。Note this unit does not include a microSD card.。Specification。Arduino Uno shield form-factor、uses SPI bus on pins 13-11. Voltage levels 3.3-5v。3.3-5V power supply required。3-axis analog accelerometer。4.3"(diagonal)TFT with adjustable backlight。3.5mm audio jack。microSD card socket。Weight:85g。Size:105x75x20 mm
仕様●種別:Arduinoシールド●文字数/表示横サイズ/画面サイズ(対角):4.3インチ●電源電圧:3.3~5V●対応システム:Arduino●長さ(X):105.0mm●幅(Y):75.0mm●厚さ(Z):20.0mm
アズワン品番67-0462-18
1個
¥13,980
税込¥15,378
33日以内出荷
関連キーワード