サビチェンジユニテック(36件のレビュー)当日出荷
赤サビを黒サビに変換して、鉄の腐食を防ぐ塗料です。赤錆び(Fe2O3)は、次々と酸素と結びついて鉄の腐食が促進します。サビチェンジは赤サビを黒サビ(Fe3O4)に変換します。南部鉄器や砂鉄に代表される黒サビは表面が大変緻密で固く、内部を保護するため腐食が進みません。一般錆び止め塗装よりももっと強力に錆を止めることができます。水性なのでタッチアップ後の刷毛仕舞いも簡単です!
特性錆止め仕様(素地調整)錆び箇所での旧塗膜並びに浮錆を除去してください。ケレンは3種程度でいいです。使用の目安50~80g/m2主な用途鉄塗装(方法)刷毛塗り又は吹付塗装(高粘度向けスプレーガンを使用してください。)(回数)1~2回乾燥時間(時間)3~4(20℃)使用場所屋内アズワン品番1-2087-01希釈原則としてそのまま塗装してください。濃すぎる印象を受けるときは、重量比で5%程度の水で希釈してください。危険物の類別非危険物使用可能材質鉄上塗塗装可能時間2~3時間