仕様デジタルフィルタ:0105010050010005000msタイプ真空圧使用温度範囲(℃)動作時:‐5~50、保存時:‐10~60(結露および凍結しないこと)規格UL/CSA(E216656)、CEマーキング(EMC指令)電源電源電圧:DC12~24V±10% リップル(p-p)10%以下/消費電流 :35mA以下/逆接続保護表示単位:MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg/表示方式:LCD/画面数:3画面(メイン画面、サブ画面×2)/表示色:メイン画面:赤・緑、サブ画面:橙/表示桁数:メイン画面:4桁(7セグメント)、サブ画面:4桁(上位1桁11セグメント、その他7セグメント)/動作表示灯:スイッチ出力ON時点灯 OUT1、OUT2:橙アナログ出力電圧出力:1~5V、出力インピーダンス:約1kΩ、電流出力:4~20mA、最大負荷インピーダンス:(電源電圧12V時)300Ω(電源電圧24V時)600Ω/最小負荷インピーダンス:50Ω入力【オートシフト】無電圧入力:0.4V以下/入力モード:オートシフト、オートシフトゼロより選択/入力時間:5ms以上精度(℃)表示精度:±2%F.S.±1digit(周囲温度25±3時)/繰返し精度:±0.2%F.S.±1digit/アナログ出力精度:±2.5%F.S.(周囲温度25±3時)/アナログ出力直線性:±1%F.S./温度特性:±2%F.S.(25基準)保護等級IP40配管ワンタッチ管継手Φ6mm ストレートタイプ使用湿度範囲動作時・保存時:35~85%RH(結露しないこと)単位SI単位固定出力仕様NPNオープンコレクタ2出力+アナログ電圧出力定格圧力範囲(kPa)0~‐101(設定圧力範囲:10.0~‐105.0、設定最小単位:0.1、耐圧力:500)適合流体空気・非腐食性ガス・不燃性ガスクラス清浄度(ISOクラス):クラス4絶縁抵抗50MΩ以上(DC500Vメガにて) 充電部一括と筐体間RoHS指令(10物質対応)対応スイッチ出力出力形式:NPNまたはPNPオープンコレクタ2出力/出力モード:ヒステリシスモード/ウインドコンパレータモード、エラー出力、出力オフ/スイッチ動作:正転出力、反転出力/最大負荷電流:80mA/最大印加電圧(NPNのみ):28V/内部降下電圧(残留電圧):1V以下(負荷電流80mA時)/ディレー時間:1.5ms以下(チャタリング防止機能時:20100500100020005000ms選択)/応差:ヒステリシスモード 0から可変、ウインドコンパレータモード 0から可変/短絡保護耐電圧(V)AC1000 1分間 充電部一括と筐体間リード線長さ(m)コネクタ付:2