仕様本体付属品●取扱説明書●測定プローブ(ピン先4mm)●アリゲータクリップ●キャリングケースエスコ品番EA709D-16質量(g)約230(電池込み)電源単4形アルカリ電池(LR03)×4本(付属)適合規格JIS C 1302 準拠定格電圧(V)15/25/50/100/125/250/500抵抗(Ω)定格:●15V/25V/50V:9.99MΩ/21.0MΩ●100V/125V/250V/500V:9.99MΩ/99.9MΩ/110MΩ999.9Ω/99.99kΩ/999.9kΩ開放電圧:約2.0~2.5V動作方式Δ-Σ方式表示(カウント)MΩ:9.99/99.9/110、抵抗:9999、電圧:610.0測定回数約1000回 ※定格500V 0.5MΩ測定 (5秒ON/25秒OFF)分解能●定格抵抗:0.1MΩ●直流・交流電圧:0.1V●抵抗:0.1Ω機能●ディスチャージ(放電)機能●バックライト/LEDライトサンプルレート(回/s)約2レンジ切替オート交流/直流電圧600V(自動判別)、40Hz~400Hz(正弦波)※入力抵抗:10MΩ ※AC/DC自動判別検波方式平均値方式(交流)動作温湿度範囲0℃~40℃で90%RH以下保存温湿度範囲-10℃~50℃、90%RH以下(結露のないこと)防塵防水性能IP30(測定プローブ装着状態)確度保証期間23±5℃、80%R.H.以下(結露のないこと)オートパワーオフ最終操作から約10分後に電源オフ警告電池寿命:約4.3V以下でバッテリーマークが点灯安全規格IEC61010 CAT.Ⅲ 300V CAT.Ⅱ600VEMC規格IEC61326確度最高:●定格抵抗:±(2.0%rdg+5dgt)●直流・交流電圧:±(1.6%rdg+7dgt)●抵抗:±(1.5%rdg+7dgt)定格電流(mA)1.0~1.2極性表示マイナス入力時に「-」のみ表示オーバー表示数値部に「OL」表示とブザー音リード線アースリード:長→約1.8m最大消費電力(VA)約2.5(500V 0.5MΩ測定時)使用環境条件高度2000m以下・環境汚染度Ⅱサイズ(mm)91(W)×29(D)×139(H)(電池込み)導通(Ω)30以下でブザー音