セミフロンマイルド(1液型)KFケミカル¥14,980~税込¥16,478~
1セット(1缶)
3日以内出荷から4日以内出荷
セミフロンマイルドは、4フッ化フッ素樹脂と無機成分からなる、1液常温反応硬化形の弱溶剤フッ素樹脂塗料です。耐候性を向上させた4フッ化フッ素樹脂を採用し、さらに無機成分の導入により、従来のフッ素樹脂塗料に多く見られた主剤/硬化剤の調合が必要な2液型の塗料ではなく、1液型でありながら、2液型と同等以上の耐候性を有しております。さらに低汚染性を付与したことにより、長期間建物の美観を維持することができる次世代の塗料です。なお、1液弱溶剤タイプのため、下地塗膜に幅広く適合し扱い易く、環境にも優しい塗料です。空気中の水分と反応し強固な塗膜を構築するので硬化剤調合の必要がありません。高耐候性能を有する為、メンテナンス周期の延長が可能になります。常温で硬化し、反応硬化形なので耐候性・耐汚染性に優れています。従来のフッ素樹脂塗料に比べて、耐屈曲性、耐クラック性に優れています。低汚染性を有していることから建物を長期間に渡り美しいまま保護します。
主成分フッ素樹脂比重1.1主な用途外カベ外観有色液体固形分65危険等級Ⅲ使用場所屋外希釈塗料用シンナーA 0~20%危険物の類別第四類危険物の品名第二石油類適応下地外壁:金属・窯業系サイディング、リシン、モルタル、ALC、RC等塗替え塗膜のトップコート、その他:雨樋、雨戸(鋼板)等塗替え塗膜のトップコート適合塗材セミフロンバインダーSiⅡ・KFマイルドシーラーⅡ・セミフロンフィラー・セミフロンフィラーエポ・セミフロンエポプライマー・セミフロンエポプライマーⅡホルムアルデヒド等級F☆☆☆☆塗布量0.15~0.18kg/m3/回危険物の性状非水溶性塗回数2塗装間隔工程間4時間以上7日以内、最終養生24時間以上(20℃)、夏:3時間以上~3日以内(25~35℃)、春・秋:5時間以上~3日以内(15~25℃)、冬:8時間以上~3日以内(5~15℃)用具種別刷毛、ローラー、スプレー