5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
【商品重量】約4.7kg。【材質】SPCC(冷間圧延鋼板)。【取付方式】モニター/テレビ壁掛け。【対応モニター】40~80インチ。【耐荷重】50kg以下の多くのモニターに対応可能。【角度調節】Up and Down ±15°/ Left and Right 120°。【伸縮機能】60~498mm。【VESA規格】200×200 to 600×400mm。【Model名】CP502。【色】黒
用途モニター/テレビ壁掛け金具。シンプルで取付やすい。【伸縮機能】60~498mmの範囲で伸縮可能な製品です。【角度調節機能】上下に+15°/-15°、左右120°調節可能なので、椅子でも床でもリラックスして、見ることができるようにちょうどよい角度に調節可能。様々な生活スタイルに対応できます。(その他の角度調節も有ります)。【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの取付可能。【安心安全】モニター台の上に据え置くより、壁に固定する壁掛けの方が地震時の安全性が高まると言われております。また、モニター台が不要になりお部屋がすっきりいたします。【組立手順】Web掲載のMH34-KRHT(CP502)_組立手順説明書を参照してください。(装置にも添付しております) 質量(kg)4.7 耐荷重(kg)50 対応インチサイズ40~80型 関連資料(0.22MB)
1個
12,980 税込14,278
6日以内出荷

【商品重量】約4.8kg。【材質】SPCC(冷間圧延鋼板)。【取付方式】モニター/テレビ壁掛け。【対応モニター】40~60インチ。【耐荷重】35kg以下の多くのモニターに対応可能。【角度調節】Up and Down ±15°/ Left and Right 120°。【伸縮機能】60~400mm。【VESA規格】200×200 to 600×400mm。【Model名】HT600。【色】黒
用途モニター/テレビ壁掛け金具。シンプルで取付やすい。【伸縮機能】60~400mmの範囲で伸縮可能な製品です。【角度調節機能】上下に+15°/-15°、左右120°調節可能なので、椅子でも床でもリラックスして、見ることが出来る様にちょうどよい角度に調節可能。様々な生活スタイルに対応できます。(その他の角度調節も有ります)。【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの取付可能。【安心安全】モニター台の上に据え置くより、壁に固定する壁掛けの方が地震時の安全性が高まると言われております。また、モニター台が不要になりお部屋がすっきりいたします。【組立手順】Web掲載のMH33(HT600)_組立手順説明書を参照してください。(装置にも添付しております) 質量(kg)4.8 耐荷重(kg)35 対応インチサイズ40~60型 関連資料(0.57MB)
1個
9,998 税込10,998
6日以内出荷

【商品重量】約4.65kg。【材質】SPCC (冷間圧延鋼板)。【取付方式】モニター壁掛け。【対応モニター】40~80インチ。【耐荷重】50kg以下の多くのモニターに対応可能。【角度調節可能】Up and Down±15°Up and Down ±15°/ Left and Right 120°。【VESA規格】200*200 to 600*400mm。【伸縮機能】55~500mm。【Model名】KM602。【色】黒
用途モニター及びテレビ壁掛け金具。シンプルで取付やすい。【伸縮機能】55~500mmの範囲で伸縮可能な製品です。【角度調節機能】Up and Down ±15°/ Left and Right 120°調節可能なので、椅子でも床でもリラックスして、見ることが出来る様にちょうどよい角度に調節可能。様々な生活スタイルに対応できます。(その他の角度調節も有ります)。【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの取付可能。【安心安全】モニター台の上に据え置くより、壁に固定する壁掛けの方が地震時の安全性が高まると言われております。また、モニター台が不要になりお部屋がすっきりいたします。【組立手順】Web掲載のBS-MH37-KR(KM602)_組立手順説明書を確認してください。(装置にも添付しております) 質量(kg)4.65 耐荷重(kg)50 対応インチサイズ40~80型 関連資料(0.61MB)
1個
11,980 税込13,178
6日以内出荷

【商品重量】約5.0kg。【材質】SPCC(冷間圧延鋼板)。【取付方式】モニター壁掛け。【対応モニター】32~70インチ。【耐荷重】40kg以下の多くのモニターに対応可能。【角度調節】Up and Down ±15°/ Left and Right 120°。【VESA規格】200*200 to 600*400mm。【伸縮機能】60~450mm。【Model名】KM202。【色】黒
用途モニター及びテレビ壁掛け金具。シンプルで取付やすい。【伸縮機能】60~450mmの範囲で伸縮可能な製品です。【角度調節機能】Up and Down ±15°/ Left and Right 120°調節可能なので、椅子でも床でもリラックスして、見ることが出来る様にちょうどよい角度に調節可能。様々な生活スタイルに対応できます。(その他の角度調節も有ります)。【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの取付可能。【安心安全】モニター台の上に据え置くより、壁に固定する壁掛けの方が地震時の安全性が高まると言われております。また、モニター台が不要になりお部屋がすっきりいたします。【組立手順】Web掲載のMH36-KR(KM202)_組立手順説明書を確認してください。 質量(kg)5 耐荷重(kg)40 対応インチサイズ32~70型 関連資料(0.48MB)
1個
10,980 税込12,078
6日以内出荷

【商品重量】約3.0kg 。【材質】SPCC (冷間圧延鋼板)。【取付方式】モニター壁掛け。【対応モニター】32~60インチ。【耐荷重】35kg以下の多くのモニターに対応可能。【角度調節可能】・Tilt angles+8°/-5°・Swivel angles 180°・Rotation angles +4°/-4°。【VESA規格】100*100 to 400*400mm。【伸縮機能】55~400mm。【Model名】P4。【色】黒
用途モニター及びテレビ壁掛け金具。シンプルで取付やすい。【伸縮機能】55~400mmの範囲で伸縮可能な製品です。【角度調節可能】・Tilt angles+8°/-5°・Swivel angles 180°・Rotation angles +4°/-4 での調節可能なので、椅子でも床でもリラックスして、見ることができるようにちょうどよい角度に調節可能。様々な生活スタイルに対応できます。【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの取付可能。【安心安全】モニター台の上に据え置くより、壁に固定する壁掛けの方が地震時の安全性が高まると言われております。また、モニター台が不要になりお部屋がすっきりいたします。【組立手順】Web掲載のBS-MH35-KR(P4)_組立手順説明書を参照してください。(装置にも添付しております) 質量(kg)3 耐荷重(kg)35 対応インチサイズ32~60型 関連資料(1.76MB)
1個
6,498 税込7,148
6日以内出荷

関連カテゴリ