付属品専用ジッパーバッグ(S・M各5枚)、専用ストラップ、USBケーブル(Type-A/Type-C、長さ0.5m)、チャックスライダー、保証書付取扱説明書材質(本体)ABS+シリコン電源DC5V/2A本体質量(g)175寸法(幅W×高さH×奥行D)(mm)38×190×38充電時間4時間(USB PDには対応していません)連続使用可能時間3分自動停止(3分使用後、10分間休ませてください)内蔵電池充電式リチウムイオン電池別売品番専用ジッパーバッグ:Sサイズ…幅160×高さ220mm 10枚入り(型番COK-PSLFS1610C/品番08-5411)、Mサイズ…幅200×高さ250mm 10枚入り(型番 COK-PSLFM1810C/品番 08-5412)専用コンテナ:Sサイズ…850ml(型番 COK-PSLCS850C/品番 08-5413)、Mサイズ…1300ml(型番 COK-PSLCM1300C/品番 08-5414)