ニュー水中ポンプセフティー3(1件のレビュー)当日出荷
異物通過径は6mm(ストレーナー穴径5mm)以下で使用できます。残水位20mmまで使用できます。25mm用、15mm用の水道ホースが使用できます。 吐出口が配管ネジ(25mm)で配管接続も可能です。本体を横置き使用することができます。ストレーナはワンタッチで取り外しが可能ですので、お手入れが簡単です。電源ケーブルは、「漏電遮断器」付で安全性も配慮されています。
用途工場等の漏れ水の排水に。池の循環用に。庭の植木の散水用に。お風呂の残り湯を洗濯機での利用に。付属品ホースカップリングナット×1、竹の子(15mm用×1、25mm用×1)、パッキン×1、ホースバンド(15mm用×1、25mm用×1)電源コード(m)3.5相数単相流体温度(℃)0~40残水位(mm)20運転可能最低水位(mm)40