用途金属・プラスチック・ゴム・木材・多孔質材・難接着材の接着に難接着材の接着に。タイプ速硬化低粘度型セットタイム(秒)鉄/5、アルミ/5、ABS/3、PMMA(アクリル)/3、HPVC(硬質塩ビ)/5、PC(ポリカーボネート)/3、CR(クロロプレンゴム)/3、EPDM/3、木(カバ)/-引張剪断強度(N/mm2)鉄/15、アルミ/8、ABS/6、PMMA(アクリル)/6、HPVC(硬質塩ビ)/6、PC(ポリカーボネート)/9、CR(クロロプレンゴム)/0.5、EPDM/0.5、木(カバ)/-粘度(mPa・s)3色無色透明主な用途金属、プラスチック、ゴム、難接着材危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の性状非水溶性被着材の素材金属主なワークパネル・フレーム、パーツ、3次元形状