LEDコネクトライン(テープライト)シリコン両面発光10mラインのみ日動工業翌々日出荷
LEDコネクトラインの延長に!両面発光コネクトライン(シリコンタイプ)LECS-R10LA-Wの延長ライン10mです。素材がシリコンなので寒冷地でも固くなりにくいです。最小曲げ半径20mm(低温時でも20mm)です。全長50mまで延長ができます。セット商品LECS-R10LA-Wに同梱されているLEDラインと同じ物です。
用途屋内・屋外の作業灯として、天井に這わせてスズラン灯の代わりに、イメージアップ等に仕様屋内・屋外兼用材質シリコン質量(kg)1.6タイプ両面発光周波数(Hz)50/60消費電力(W)117(10m)、209(20m)、284(30m)、346(40m)、398(50m)定格電圧(V)100全長(m)【LEDライン】10テープ長さ(m)10定格電流(A)10m/1.35、20m/2.52、30m/3.51、40m/4.24、50m/4.85保護等級IP65寸法(幅W×厚さ)(mm)17×9電池寿命(時間)約50000色温度(K)5000使用環境温度(℃)-10~40光源色昼白色エネルギー消費効率(Lm/W)111.1使用場所屋内・屋外入力電圧範囲(V)AC90~110関連資料カタログ(2.48MB)最小曲げ直径(mm)20演色指数(Ra)83連動可能台数5本(50mまで)定格光束(Lm)13000電球の種類LED