5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

仕様IEC60115-8、JIS C5201-8、JEITA RC-2144. 2512型低抵抗抵抗器 - 1 %. パナソニックのERJ 1TR厚膜チップ抵抗器は軽量かつ小型です。 これらの抵抗器は、3層電極とメタルグレーズ厚膜抵抗素子で構成され、非常に高い信頼性を誇ります。. AEC-Q200認定 電流検出 小型 抵抗値が低い フロー / リフローはんだ付けに最適. 用途. これらの電流検出抵抗器はAEC-Q200認定済みで、車載用途に使用できます。 シリーズERJ1T 定格電力(W)1 抵抗(MΩ)150 許容差±1% 温度係数±200ppm/℃ RoHS指令(10物質対応)対応 パッケージ/ケース2512 (6432M) テクノロジー厚膜 最大動作温度(℃)125 最小動作温度(℃)-55
1セット(4000個)
199,800 税込219,780
7日以内出荷

仕様IEC60115-8、JIS C5201-8、JEITA RC-2144. 2512型低抵抗抵抗器 - 1 %. パナソニックのERJ 1TR厚膜チップ抵抗器は軽量かつ小型です。 これらの抵抗器は、3層電極とメタルグレーズ厚膜抵抗素子で構成され、非常に高い信頼性を誇ります。. AEC-Q200認定 電流検出 小型 抵抗値が低い フロー / リフローはんだ付けに最適. 用途. これらの電流検出抵抗器はAEC-Q200認定済みで、車載用途に使用できます。 規格自動車:AEC-Q200 シリーズERJ1T 定格電力(W)1 抵抗(MΩ)130 許容差±1% 温度係数±200ppm/℃ RoHS指令(10物質対応)対応 パッケージ/ケース2512 (6432M) テクノロジー厚膜 最大動作温度(℃)125 最小動作温度(℃)-55
1袋(5個)
799 税込879
7日以内出荷

Panasonic(パナソニック)リレーソケット 基板実装 4
UL E43149 and CSA LR26550。Miniature relay for PA series printed circuit board。Very compact power relay (width: 5 mm), designed for mounting on high-density printed circuit boards (with automatic output)。Applications: relay interfaces for programmable controllers, relay outputs for measurement equipment, timers, hour meters, temperature regulators, portable equipment
仕様●電圧:24V●終結タイプ:基板ピン●コード番号:178-1980 アズワン品番65-8052-07
1個
699 税込769
7日以内出荷

。UL E43149 and CSA LR26550。Miniature relay for PA series printed circuit board。Very compact power relay (width: 5 mm), designed for mounting on high-density printed circuit boards (with automatic output)。Applications: relay interfaces for programmable controllers, relay outputs for measurement equipment, timers, hour meters, temperature regulators, portable equipment
仕様●入数:1チューブ(50個入り)●電圧:250V ac●シリーズ:PA●コンタクト数:4●コード番号:173-8183 アズワン品番65-8058-58
1セット(50個)
24,980 税込27,478
7日以内出荷