材質(外枠)亜鉛鉄板、(底板)着色亜鉛鉄板、(ドレン)ABS樹脂、(排気口)亜鉛鉄板、(シャッター)アルミ板、(吸込口)亜鉛鉄板、(羽根)PP樹脂、(ベルマウス)亜鉛鉄板、(天井吊下金具)亜鉛鉄板質量(kg)6.4電流(A)0.33、0.36消費電力(W)32、37定格電圧(V)100方式中間形定格周波数(Hz)50/60表面処理(外枠)メラミン塗装モーター4極コンデンサー誘導電動機 E種適合場所トイレ・洗面所・浴室・居間・事務所・店舗コネクタSL端子接続色調(外枠)マンセルN-1騒音値(dB)(50/60Hz)40.5/42風量(m3/h)(50/60Hz)【0Pa】17/183、【30Pa】158/168、【50Pa】143/158