プログラミング/ロボティクス :「Intel NIC」の検索結果

特価
本日7月20日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250718
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
13件中 1~13件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Sidekick is a collection of popular components for DIY projects. It is easy to create custom breadboard circuits that can interface with a development kit. This is an excellent starter kit for new electronics engineers and makers.。This kit is fully co
仕様●項目1:(機能ボード)●項目8:キット アズワン品番67-0462-23
1個
7,298 税込8,028
33日以内出荷

It's interesting to hack one of your appliances or lighting projects into a whistle controlled intelligent one. The whistled allows you to do so by simply whistling two musical notes. To set it up、you just need to connect your 5.5/2.1mm DC connector on one end and your load on the other.。Specifications。ESD protected PCB、covered in transparent heat shrinkable tubing。Voltage must be between 4.5 and 18V at the input(barrel connector)。Reversed polarity protection。Max current of 5A。16 bits PWM output。SWD pads for programming。Listening range of 15m / 50feet。Cortex M4 microcontroller performing 80 FFTs / sec。Maximum voltage on the screw terminals is 25 Volts(don't forget the flyback diode!)
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:音波 アズワン品番67-0461-91
1個
5,998 税込6,598
33日以内出荷

Atom Node is a IoT platform、which intellectualize its surroundings. Atom Node can support serveral Grove sensors and actustors to gather physical data and actuat certain action. Atom Node needs to be configured before putting into use. After configration、several modules can gather and transmit data wirelessly through RFBee. Besides、with a rotating shaft and universal framework、the pretty、easy open-closed and pragmatic shell can satisfy customer's applications in different working environments.。A Sensor is an electronic object that gets physical values from the environment. For instance、a Grove-Temperature Sensor reads temperature data and transports it to Node.。An Actuator makes some certain actions. As an example、Grove-LED will blink when a HIGH level is sent to it.。Features。Mobile devices/Apps centered configure。Open Source。Flexible wireless networks topology from Ad-hoc to mesh。Built-in battery。A variety of Indicators、Easy to distinguish the work state。Skin-Skeleton-Gut philosophy
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Atom Node アズワン品番67-0461-68
1個
4,998 税込5,498
33日以内出荷

Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12
アズワン品番67-0461-84
1個
1,298 税込1,428
33日以内出荷

Seeed StudioArch Max v1.1
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
8,998 税込9,898
33日以内出荷

Seeed StudioBees Shield
Dual Bee type socket。3 indicator LED(ON/Sleep, RSSI, ASSOC)for each Xbee。Full size with free drills。Reset button for each Xbee。Reset button for base board。Provide maximal 500mA under 3.3V。Full break out for each Bee。Switchable of communication with FTDI-USB /Base board。Bees shield will make interfacing multiple Bee-style(XBee、GPS Bee、Bluetooth Bee and etc)easier than ever before. Aside from dual Bee style 20p 2.0 pitch socket、it also has large proto area、customizable software、serial、port for easier prototyping.
仕様●項目1:(Aruduino)●項目7:Aruduino アズワン品番67-0476-28
1個
1,998 税込2,198
33日以内出荷

Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.。Features。Compatible with both 3.3V and 5V control level。Low switching latency(10ms)。LED on-state indicator。Featured radiator provide better stability。Acrylic base and insulation paper increase safety performance。Grove compatible
アズワン品番67-0461-82
1個
6,398 税込7,038
欠品中

With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用 アズワン品番67-0461-80
1個
1,998 税込2,198
33日以内出荷

As somebody worry about the price of Seeeduino Stalker will be too high with GPS module、so we separate the GPS module away from stalker .。And to make the GPS module easily to compatible with the existent shield、we use the same pin packaging as XBee wireless module.So you can put the GPS module into the existent shield which compatible with XBee. Also you can use the UartSB to connect the GPS module to USB port、run a software named u-center to analyze the GPS data and to reset the GPS module parameter. Put the GPS Bee on the UartSB、and connect the UartSB to the PC、open the u-center.exe、choose the UartSB port、then you can see the data that GPS module send back、and the software analyze them and show you the specific information、like:time、speed、latitude and longitude、ASL and so on.。Kit is come with a nice Antenna、you can also purchase another Antenna with lager size.。Compatible with all shields、breakout、boards with Xbee standard sockets.。4 pin 2.54mm to 2.0mm Female jumper wire is also available for easy adaption!
仕様●項目1:組込み(完成機能)●項目2:GPS●項目4:GPS アズワン品番67-0477-04
1個
5,898 税込6,488
33日以内出荷

Strictly speaking、Booster-B24V2A5 is a dual H-bridge power driver、which integrates 24 N-Channel MOSFETs(with low Drain-Source On-Resistance、RDS(ON)<3mΩ)and various protections(reliable and flexible). It can be used for controlling the brushed DC motor、high-power LED and so on. In addition、it integrates RS485 and I2C into one connector、and they share the same user register、so it can be used via any one of the two interfaces at any time. All functions can be performed by reading or writing the user register、except for a few special operations(please refer to the corresponding communication protocols for details)、which is similar to the MCU operation.。Features:It integrates various protections(Under-Voltage、Over-Voltage、Over-Temperature、Over-Current、Out-Of-Control and Power-Reverse). The response-time of the Over-Current protection can be flexibly set and performed by hardware(comparator)、which makes the protection more timely and reliable.。There are 18 control modes for different applications(see below).。It integrates a stable and high-efficiency RS485、and the baud rate can be detected automatically. There is no instruction packet loss when the baud rate is not higher than 28800bps、otherwise the first instruction packet will be discarded. Furthermore、it is recommended to send the sync bytes(0xff 0xff 0xff 0xff)first when the baud rate is higher than 28800bps.。It integrates a stable and high-efficiency I2C.。Specification:Supply Voltage:DC 6 ~ 24V。Continuous Current:2 5A / 1 10A(Just limited by D-Sub connector、210A / 115A for mosfets and sampling resistors.)。Baudrate Range:1200 ~ 115200bps。I2C Speed:100KHz。Size:54.5mm 50mm 30.5mm(LWH)。We have adapters for this controller:GDA-HLB1,GDA-HLU1 and GDD-FAN.
仕様●項目1:組込み(完成機能)●項目2:モーター●項目4:コントローラ アズワン品番67-0462-20
1個
9,298 税込10,228
33日以内出荷

Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is unpinned version、if you want pre-soldered pins、please visit Espruino Pico(pinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(unpinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Espruino Pico アズワン品番67-0462-86
1個
6,998 税込7,698
33日以内出荷

Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is the pinned version of the board、which fits perfectly into breadboard. If you need without pre-soldered pins、please visit Espruino Pico(unpinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(pinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目5:STM32F401CDU6●項目7:Espruino Pico●項目8:Espruino Pico アズワン品番67-0462-85
1個
6,998 税込7,698
33日以内出荷

The Grove Mini I2C motor driver is a very tiny motor driver with I2C interface、and it includes two motor driver chips - DRV8830、which helps you control two DC motors or winding of stepper motors on a small board simultaneously.。With four solderable pads back of the board、you can change the I2C address of each motor driver easily. Especially、with the onboard protection circuit、the max limitation current of each channel can be adjusted from 0.2A to 1A、you can set a proper limitation current according to the load.。It can be used for battery-powered toys、printers、and other low-voltage or battery-powered motion control applications due to the features.。Also、Grove Mini I2C motor driver is belong to Grove System、you can plug it onto the Base shield and work with Arduino directly without any jumper wires.。Features:Tiny driver board。Two motor driver channels。Working Voltage:2.75v 6.8v。Changeable max limitation current。Grove compatible。I2C interface。Easy to use
アズワン品番67-0462-12
1個
2,898 税込3,188
33日以内出荷

おすすめ人気ランキング