精密はかりカスタム当日出荷から22日以内出荷
最小表示0.001g単位で、最大50gまで測定可能。風などの影響から計量皿を守るカバー付き。測定物の個数が測れる数量計測機能を搭載。容器の重さを差し引きできる風袋機能を搭載。見やすいブルーのバックライト採用。
用途理化学現場での試験品等の重量測定工場現場での物品の重量測定付属品取扱説明書(保証書付き)、分銅(50g)、計量皿種類電子天秤ひょう量(kg)50電源単4形乾電池×4本(別売り)ひょう量(g)50最小表示(g)0.001本体質量(g)約210(電池含まず)精度±0.003g(0~30g)、±0.005g(30~50g)計量皿寸法(mm)65機能液晶バックライト表示形式デジタル使用温湿度範囲10~30℃(但し、結露のないこと)オートパワーオフ3分(解除可)風袋引方法あり本体寸法(幅W×高さH×奥行D)(mm)約96×64×15計量皿形状丸ひょう量単位g