用途除草剤の散布に種類電池式タンク容量(L)10ホース長さ(m)1.1ノズル長(mm)460噴霧能力(mL/min)(通常散布用)2000/(少量散布用)700主な用途除草剤用対応溶液薬剤接続ねじ噴口接続部: M12(専用噴口) パイプ接続部:M20モーター直流6Vモーターポンプインペラーポンプ標準作業時間約6時間(アルカリ乾電池使用時)散布量(L/min)噴板(通常散布用)1.0~2.0(自在調整機能)噴板(少量散布用)0.3~0.7(自在調整機能)使用電池アルカリ単一形 4本(別売)質量(kg)3.0電流(A)2付属品スポイト、計量カップ、少量散布用噴板、ノズルパイプ46cm、専用シャワー噴口各1ケ本体寸法(幅W×奥行D×高さH)(mm)330×155×505トラスコ品番775-7964電池寿命(時間)約6最高圧力(MPa[kgf/cm2])締め切り時:0.015[0.15]電池寿命約190~540L(アルカリ乾電池)噴霧調整ジョウロ状アズワン品番64-6358-14噴口除草専用シャワー噴口関連資料(42.5MB)取扱説明書(1.8MB)