充電式ワイヤレスカメラモニターセットマリンテック6日以内出荷
Type-C充電式カメラで配線不要!AI機能搭載!人を検出してアラーム通知することが可能に!ご要望の多かった録画機能も搭載した9インチモニターセットマグネット取付タイプのカメラは1~4台まで追加可能AI機能を設定することで、人を検出してアラーム通知することが可能カメラはType-C充電式&ソーラー補助充電付き・1~4分割可能な9インチカラーモニター・モニターは4カメラ同時表示可能・IP68防水ワイヤレスカメラ(正像・鏡像切替可能)・赤外線LED搭載の高画素カメラで夜間でも撮影可能(モノクロ撮影)・モニターとカメラはBluetooth接続・カメラ追加設置可(最大4個まで増設可能)・カメラは強力なマグネット台座で取付簡単・取り付け金具&ネジはサビに強いステンレス製・モニター表示言語は日本語選択可・録画機能付き(別売りSDカード挿入可能)・電源DC12/24V共用・1年保証・2026年モデル
セット内容モニター・カメラ・モニター電源ケーブル・ステンレス製モニタースタンド・シガレット付き電源ケーブル・Type-C充電ケーブル・DCオスプラグ・カメラ用アンテナ・モニター用アンテナ・シェード・取扱説明書寸法(mm)モニター:230×152×30 ※シェードなし電圧(V)DC9-32消費電力(W)10信号形式PAL/NTSC解像度1024×600保証期間1年間視野角左右70度/上50度/下70度 IPS操作、カメラ:120度周波数(MHz)ポイント:2400~2483.5バッテリー容量(mAh)カメラ:3.7V/10500言語表示モニター:日本語含む8か国語モニタ9インチTFTパネルコントラスト500:1防水保護等級カメラ:IP68伝送距離(m)PORT2.4G:100(オープンエリア)耐衝撃レベル:4G受信感度-85dBmアスペクト比16:9イメージセンサーCMOS輝度(cd/m2)画面:400