5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
軽量コンパクトでつまりに強い 接液部はすべて樹脂とステンレスを採用。サビに強く、耐久性に優れています。 吐出し方向を垂直又は水平方向のどちらでも簡単にできます ストレーナも取り外し簡単なので掃除や洗浄が楽々!
用途合併処理浄化槽用 雨水・湧水の排水用、雑排水用 付属品キャブタイヤケーブル(5m)相フランジ-1組予備銘板-1コ 接続フランジ接続 電動機乾式水中電動機 異物通過径(Φmm)8(最大) 異物通過長(mm)50(最長) 液温範囲(℃)0~40(凍結のないこと) 残水位(mm)120 構造(羽根車)セミボルテックス 材質(ケーシング)合成樹脂 材質(羽根車)合成樹脂 材質(主軸)SUS304 電動機の極数2
1台
49,980 税込54,978
当日出荷から4日以内出荷
バリエーション一覧へ (10種類の商品があります)

グリーンフィールドザバーンガンコピン
プラスチック製の「ねじ込み方式」のシート固定ピンです。引き抜き強度が一番高く、錆びることがないので耐久性にもすぐれています。
用途砂利下・曝露状況で使用
1セット(50本)ほか
9,498 税込10,448
当日出荷から5日以内出荷
バリエーション一覧へ (4種類の商品があります)

プラスチック製の「ねじ込み方式」のシート固定ピンです。 インパクトレンチで打込みます。打ち込みが簡単です。 引き抜き強度が高く、錆びることがないので耐久性にも優れています。
用途ザバーン、プランテックス防草シートを固定する際、砂利下・曝露状況で使用します。
1セット(50セット)ほか
9,498 税込10,448
翌々日出荷から4日以内出荷
バリエーション一覧へ (8種類の商品があります)


Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84
1個
21,980 税込24,178
5日以内出荷