サイズ:1インチボール
重量[グラム]:567g
内容量[数量]:1個
付属品:取付ネジ類、M6 x 55mm 六角ボルト、#1/4-20 x 2inch 六角ボルト、1/4inch-20 x 2.5inch 六角ボルト、1/2inch スペーサー、1/4inch スプリングワッシャー、1/4inch-20U字ボルト(Φ12.7~25.4mm用)、1/4inch-20U字ボルト(Φ25.4~31.75mm用)、1/4inch-20 ナイロックナット、ラバーキャップ、スペーサー
備考:マスターシリンダークランプと取り換えて装着するものではありません。純正クランプの上から被せるように装着して下さい。U字クランプの取り付けには別途インチ工具(7/16inchレンチ)が必要です。
特記事項:この商品はBサイズ(1インチボール)規格となります。他のボールサイズとの互換性はありません。
適合機種:2-Way Radios Amcrest ATR-22 【Brother/ブラザー】 RuggedJet Go 2035B RuggedJet Go 2055WB BaoFeng BF-888S BF-F8+ BF-F8【HP】 DMR-6X2 MURS-V1 UV-5R UV-82C UV-82【HP】 UV-82L UV-82X Baofeng Black UV-5R V2 GMRS-V1 UV5RA UV-5X3 Yellow BF-F9 V2 【Garmin/ガーミン】 Alpha 100 Astro 900 System Delta Sport XC Delta Upland XC Delta XC eTrex Touch 25 eTrex Touch 35 eTrex Touch 35t GPSMAP 66 シリーズ inReach Explorer+ inReach SE+ Montana 700 Montana 700i Montana 750 Montana 750i PRO Control Sport PRO 【Honeywell/ハネウェル】 CT40 【Midland/ミッドランド】 75-822 EX37VP HH50B LXT118 LXT118VP LXT500VP3 LXT535VP3 LXT560VP3 LXT600VP3 LXT630VP3 LXT633VP3 X-Talker T10 X-Talker T20 X-Talker T31VP X-Talker T35VP X-Talker T51VP3 X-Talker T55VP3 X-Talker T61VP3 X-Talker T65VP3 X-Talker T71VP3 X-Talker T75VP3 X-Talker T77VP5 Spot X TYT DM-UVF10 MD-2017 MD-280 MD-380 MD-380G MD-390 MD-446 Q1 TC-2000A TC-3000A TC-3000B TC-5000 TC-7000 TC-8000 TH-446 TH-6200 TH-F5 TH-F7 TH-UV6R TH-UV818 TH-UV8R TH-UVF1 TH-UVF8D TH-UVF9 TH-UVF9D TK-918 TK-928 TK-938 TYT-777 TYT-800 W700 X1 X2 Venterior VT-FF001/E VT-FF002 VT-FF003 VT-FF04 Wouxun KG-659E KG-699E KG-703E KG-819 KG-828 KG-829 KG-928 KG-939 KG-958 KG-959 KG-968 KG-988 KG-D2000 KG-D900 KG-D901 KG-UV66 KG-UV8D KG-UV9D KG-UV9K KG-UVA1 KG-V55 KG-WT18 【Yaesu/ヤエス】 FT-25R FT-270R FT2DR FT-4VR FT-4XR FT-60R FT-65R FT-70DR FT-70DR VX-6R 【Zebra/ゼブラ】 TC21 TC26 EC30


