温度上昇55℃/45℃(50/60Hz)
※周囲温度20℃。定格電圧印加時
最高作動圧力差(MPa)水:0.3
油:0.3
皮相電力(VA)起動(50/60Hz):45/40
励磁(50/60Hz):20/15
使用流体温度(℃)水:1(MIN)/60(MAX)
油:-5(MIN[50cSt以下])/60(MAX)
リード線取出方法グロメット質量(g)440寸法L(mm)44寸法H(mm)56ポート数2ポート消費電力(W)励磁(50/60Hz):8/6.5材質(シール)NBR管接続口径Rc1/4定格電圧(V)AC100(50/60Hz)寸法A(mm)21寸法F(mm)23寸法D(mm)35弁形式/ボディ形状通電時閉形(N.O.)/単体オリフィス径(Φmm)4.5寸法E(mm)10.5寸法B(mm)45寸法C(mm)93周囲温度-20℃(MIN)/60℃(MAX)寸法M(mm)11.5使用流体水(一般)、タービン油寸法J(mm)46絶縁種別B種寸法K(mm)13保証耐圧力(MPa)5.0材質(ボディ)ブラス最高システム圧力(MPa)3.0流量特性(Av×10-6m2)15