最大締付トルク(N・m[kgf・cm])高速:1.5{15}
低速:2.4{24}
ねじ締め能力木ネジ・ラワン(Φ3.1×13mm)約300本
木ネジ・ラワン(Φ3.5×20mm)約100本
小ネジ・鉄(M5×8mm)約650本
穴あけ能力金工・鉄(Φ2×1mm)約50穴
金工・アルミ(Φ2×2.5mm)約70穴
回転数(min-1[r.p.m])高速400、低速200(2段変速)バッテリー電圧(V)2.4チャック(mm)ワンタッチチャック(段付までの寸法が11.5)充電時間(分)15付属品(磁石付)ドライバービット#1プラス・45mm/ドライバービット#2プラス・45mm/ドライバービット#2プラス・75mm仕様高速・低速、手締め機能トラスコ品番422-9037全長(mm)238質量(kg)0.28質量(g)400(電池パック装着時)穴あけ能力(mm) 鉄工2ねじ締め能力(mm)2.1~3.5ねじ締め能力(mm) 小ねじM2.5~5機能高速・低速、手締め機能寸法(全長×全高×全幅W)(mm)238×127×36(ストレート時)/180×127×36(折り曲げ時)バッテリーニカド (EZ9021)、ニッケル水素(EZ9221)クラッチ多段階穴あけ能力(mm) アルミ2クラッチ作動トルク(N・m[kgf・cm])約0.4~2.0{4~20}適合バッテリーニカド(EZ9021)、ニッケル水素(EZ9221)