シリーズ = PIDG, STRATO-THERM
絶縁 = 絶縁
絶縁体 = PTFE
外側リング直径 = 7.92mm
適合電線サイズmm2 Min = 0.8mm2
適合電線サイズAWG Min = 18AWG
スタッド径 = M5
色 = オレンジ
コンタクト材質 = 銅
厚さ = 0.79mm
全長 = 21.44mm
TE Connectivity PIDG Stratothermリングタング電線圧着端子. PIDG STRATO-THERM high temperature ring tongue wire crimp terminals consisting of a precision-formed metal wire barrel containing serrations which provide maximum contact and tensile strength after crimping. This barrel is enclosed in a copper sleeve and the whole is encased in a PTFE colour coded insulation sleeve. These PIDG STRATO-THERM ring tongue wire crimp terminals are available with different barrel lengths and diameters to accept various wire sizes.