出力電圧 = ±12V dc
入力電圧範囲 = 18 → 36 V dc
定格電力 = 3W
入力電圧公称 = 24 V dc
出力電流 = ±125mA
実装タイプ = 表面実装
分離式 = あり
出力数 = 2
パッケージ = SMD
絶縁電圧 = 1.6kV dc
幅 = 11.3mm
シリーズ = TRN 3SM
ロードレギュレーション = 0.01
最低温度 = -40℃
The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.