KEMET¥189,800税込¥208,780
1セット(2000個)
7日以内出荷
KEMET有機コンデンサ(KO-CAP)は、導電性ポリマーカソードを備えた固体電解コンデンサで、超低ESRを実現し、高周波数で静電容量の保持性能が向上しています。積層セラミックの低ESR、アルミ電解の高静電容量、タンタルの体積効率を単一の表面実装パッケージに統合しています。設計の強化と厳選した材質のアップグレードにより、85℃/85%RHの定格電圧で500時間動作するようになっています。最高動作温度寿命125℃で、AEC-Q200認定試験に完全準拠しています。超低ESR5mOまでのESR値TS16949認定設備PPAP/PSW及び変更管理の対象EIA規格535BAACをクリアEIA481準拠のテープ及びリール標準パッケージですハロゲンフリーエポキシ及びRoHS準拠(2022年10月現在)
仕様●入数:1テープ(2000個入り)●テクノロジー:ハイブリッド●静電容量:2.2μF●電圧:50V dc●実装タイプ:表面実装●パッケージ/ケース:3528-21●許容差:±10%●シリーズ:KO-CAP●電解質の種類:ソリッドアズワン品番65-7033-49