サンワサプライ(1件のレビュー)当日出荷
HDMI出力を持つ機器の映像信号をVGAコネクタ(ミニD-Sub(HD)15pin)に変換するケーブル一体型の変換アダプタです。ショートケーブル一体型なので取り回しがしやすく、他のインターフェースと干渉することなく接続できます。ケーブル部は「アルミシールド(ツイストペアケーブル)→アルミシールド→高密度編組シールド」と3重のシールド処理を施し、ノイズ干渉を防ぎます。錆にも強く、経年変化による信号劣化の少ない金メッキピンを使用しています。
色ブラックケーブル長(m)約0.2コネクタ形状HDMIオス(HDMIタイプA オス)-ミニD-sub(HD)15pinメス対応機種対応パソコン各社パソコン(HDMI出力端子を持つ機種)※環境、機器により、正常に動作しない場合があります/※全ての機器での動作を保証するものではありません/対応出力機器ミニD-sub(HD)15pin入力端子を標準搭載しているテレビ・パソコン用ディスプレイなど/※ディスプレイモニタ側のHDMIポートをVGAコネクタ(ミニD-sub(HD)15pin)に変換することはできませんケーブル外径(Φmm)4.5ポート【映像入力ポート】HDMIタイプA(19pin) オス、【映像出力ポート】VGA(ミニD-Sub(HD)15pin) メス対応解像度1920×1080/60Hz、1920×1200/60Hz※パソコン・プロジェクターやディスプレイ両方が同じ解像度に対応している必要あり、最大1080pオス形状HDMIオス(HDMIタイプA オス)メス形状VGAアダプタタイプHDMI変換タイプオス-メスHDCP対応HDCP1.4HDR対応非対応